This product requires certification to purchase.

1/4 in. 300 psi IPS Brass Fire Sprinkler Air and Water Gauge Kit

FPPI®

Fig 11-565 1/4 in. 300 psi IPS Brass Fire Sprinkler Air and Water Gauge Kit

  • Fast #
  • Part #FP4398000190
  • Item #3565101
  • Manufacturer Part #4398000190
3.8 out of 5 Customer Rating
Brand image
FPPI®

Fig 11-565 1/4 in. 300 psi IPS Brass Fire Sprinkler Air and Water Gauge Kit

  • Fast #
  • Part #FP4398000190
  • Item #3565101
  • Manufacturer Part #4398000190
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Kit contains pressure gauge, 1/4" brass 3-way valve, 1/4" x 1/2" galvanized reducer, 1/4" IPS x 4" galvanized pipe nipple and 1/4" IPS galvanized plug
  • Shrink wrapped
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Valve Size
4 in
Weight
1.23 lb
Characteristics & Features
Brand Model Compatibility
11-565
Coating
Galvanized
Collection
Fig 11-565
Material
Brass
Electrical & Operational Information
Pressure - High
300
Pressure - Low
0
Warranty & Product Information
Application
Fire Protection
FM Approved
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Global
Product Type
Fire Sprinkler Gauge
UL Listed
Yes
UPC
879898005868