This product requires certification to purchase.

3/8 in. Drop-In Anchor Zinc Plated Steel

FPPI®

Figure 05-470 3/8 in. Drop-In Anchor Zinc Plated Steel

  • Fast #
  • Part #FP4399001480
  • Item #7035870
  • Manufacturer Part #4399001480
3.7 out of 5 Customer Rating
Brand image
FPPI®

Figure 05-470 3/8 in. Drop-In Anchor Zinc Plated Steel

  • Fast #
  • Part #FP4399001480
  • Item #7035870
  • Manufacturer Part #4399001480
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • FPPI drop-in anchors and setting tools are zinc plated for corrosion resistance
  • UL listed in accordance with NFPA requirements
  • Requires Certification
Dimensions & Measurements
Rod Size (in)
3/8 in
Thread Length
1-3/4
Characteristics & Features
Coating
Zinc Plated
Collection
Figure 05-470
Material
Steel
Work Load Limit
5530 lb
Electrical & Operational Information
Drive Type
Hex
Warranty & Product Information
Application
Fire Protection
Product Type
Drop-In Anchor
UL Listed
Yes
UPC
879898003284