This product requires certification to purchase.

1 in. FNPT Bronze Test and Drain Valve

FPPI®

TrimFit® 1 in. FNPT Bronze Test and Drain Valve

  • Fast #
  • Part #FP4324000506
  • Item #7782074
  • Manufacturer Part #4324000506
5 out of 5 Customer Rating
Brand image
FPPI®

TrimFit® 1 in. FNPT Bronze Test and Drain Valve

  • Fast #
  • Part #FP4324000506
  • Item #7782074
  • Manufacturer Part #4324000506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Positive positioning of handle for off, test, or drain
  • Two threaded or grooved connections
  • Large, integral sight glass on both sides allow for maximum visibility when operated
  • 1/2" (nominal) test orifice
  • UL/ULC listed
  • FM approved
  • Can be installed in both horizontal and vertical orientations in a small amount of space
  • Heavy duty brass construction for extended service life
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT x FNPT
Length
8-31/100 in
Pressure Class
175#
Valve Size
1 in
Weight
2.064 lb
Characteristics & Features
Brand Model Compatibility
06-850
Coating
Zinc Plated
Collection
TrimFit®
Installation Type
Horizontal Mount, Vertical Mount
Material
Brass, Carbon Steel, Glass, Plastic, Rubber, Steel
Material Type
Buna-N, PTFE
Valve Body Material
Bronze
Valve Operator
Lever Handle
Valve Seat Material
RTRFE
Valve Type
Test & Drain Valve
Warranty & Product Information
Application
Fire Protection
ASTM
ASTM B-16, ASTM B-584 C84400
FM Approved
Yes
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Recommended Valve Application
Fire Protection
UL Listed
UL 4074
UPC
879898008272