This product requires certification to purchase.

3 x 2 in. Cast Iron Closet Ring with Test Cap

Frank Pattern

3 x 2 in. Cast Iron Closet Ring with Test Cap

  • Fast #
  • Part #F30TC
  • Item #5095983
  • Manufacturer Part #30TC
3.6 out of 5 Customer Rating
Brand image
Frank Pattern

3 x 2 in. Cast Iron Closet Ring with Test Cap

  • Fast #
  • Part #F30TC
  • Item #5095983
  • Manufacturer Part #30TC
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 882
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
IAPMO Listed:
Yes
Material:
Cast Iron
Test Cap Included:
Yes
UPC:
671436239588