This product requires certification to purchase.

1-1/4 hp Continuous Feed Garbage Disposal

This product has been replaced by

1-1/4 hp Continuous Feed Garbage Disposal
Franke 1-1/4 hp Continuous Feed Garbage Disposal
Manufacturer Part #FWDS125
Franke

1-1/4 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #FFWDJ125
  • Item #7289164
  • Manufacturer Part #FWDJ125
4.4 out of 5 Customer Rating
Brand image

This product has been replaced by

1-1/4 hp Continuous Feed Garbage Disposal
Franke 1-1/4 hp Continuous Feed Garbage Disposal
Manufacturer Part #FWDS125
Franke

1-1/4 hp Continuous Feed Garbage Disposal

  • Fast #
  • Part #FFWDJ125
  • Item #7289164
  • Manufacturer Part #FWDJ125
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Powerful design: This franke kitchen sink disposer with impressive horsepower grinds faster, finer and more efficiently than leading competitive brands
  • Odor reduction: Bio shield antimicrobial agents are molded into the internal components of the disposer to reduce odors
  • Quiet operation: Franke adds a powerfully efficient yet quiet motor to our disposers to reduce noise and increase functionality with your kitchen tasks
  • Silver-Guard: This magnetic rim helps prevent metal objects from falling into disposer and causing damage
  • Jam resistant: Permanent magnet DC motor reduces jamming for lasting service
  • Installation: 3-bolt installation is compatible with most 3.5 in diameter drain hole sinks
  • Easy power connect: Built-in 3-prong cord to plug into existing electrical outlet
  • Limited lifetime warranty: Built to last and backed by excellent warranty coverage
  • Requires Certification
Dimensions & Measurements
Capacity
36 oz
Depth
9 in
Diameter
7-7/8 in
Height
16 in
Weight
19 lb
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red, Chrome
Material
Stainless Steel
Electrical & Operational Information
AMP
7
Horsepower
1-1/4 hp
Power Source
Electric
RPM
2800
Volts
110V
Warranty & Product Information
Application
Commercial
Energy Star Compliant
No
Product Type
Continuous Feed
UL Listed
Yes


Recommended Accessories