This product requires certification to purchase.

17-7/8 x 11 x 1 in. Wood Cutting Board

Franke

17-7/8 x 11 x 1 in. Wood Cutting Board

  • Fast #
  • Part #FPS245S
  • Item #7786520
  • Manufacturer Part #PS2-45S
5 out of 5 Customer Rating
Brand image
Franke

17-7/8 x 11 x 1 in. Wood Cutting Board

  • Fast #
  • Part #FPS245S
  • Item #7786520
  • Manufacturer Part #PS2-45S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
17-7/8 in
Size
17-7/8 in x 11 in x 1 in
Width
11 in
Included Components
Handle Included
Yes
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Maple
Dishwasher Safe
No
Material
Wood
Shape
Rectangular
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
UPC
039487165261