3/4 hp Continuous Feed Garbage Disposal with Power Cord
This product has been replaced by
Manufacturer Part #FWDS75
3/4 hp Continuous Feed Garbage Disposal with Power Cord
Product Details
Product Description
- Stainless steel shredding: Mighty 3/4 horsepower continuous feed kitchen sink disposer grinds faster, finer and more efficiently than leading competitive brands
- Odor reduction: Bio shield antimicrobial agents are molded into the internal components of the disposer to reduce odors
- Quiet operation: Franke adds a powerfully efficient yet quiet motor to our disposers to reduce noise and increase functionality with your kitchen tasks
- Silver-Guard: This magnetic rim helps prevent metal objects from falling into disposer and causing damage
- Jam resistant: Permanent magnet DC motor reduces jamming for lasting service
- Installation: 3-bolt installation is compatible with most 3.5 in diameter drain hole sinks
- Easy power connect: Built-in 3-prong cord to plug into existing electrical outlet
- 10 year warranty: Built to last and backed by excellent warranty coverage