31-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Pearl
Cube 31-1/2 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink in Pearl
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Work center Sink: Comes with everything you need for a fully equipped kitchen sink workstation, including a stainless steel bottom grid, strainer assembly.
- Franke All-In accessory system, featuring a large and small colander, a large bamboo cutting board, a small bowl with a bamboo lid, a foldable silicone mat, a telescopic bridge, and a storage container
- More Counter Space: The ability to slice, chop, dice, wash and rinse food, and clean and dry dishes in one area frees up counters for other uses.
- Deep Capacity Bowl: A large deep bowl makes it easy to clean cookware items and minimizes splashing, offering the form and function you expect from your sink.
- Optimal Radius Design: The radius of the sink is simple, contemporary, and is easy to clean.
- Commercial Grade Stainless Steel: Made of 18 gauge T304 stainless steel, highly resilient to corrosion and stains, and extremely durable to handle the everyday tasks in the busiest kitchens.
- Pearl Finish: The durable, resilient finish makes it easy to wipe away food residue and will withstand heavy everyday use.
- Exterior Dimensions: 31.5-in. left-to-right x 17.75-in. front-to-back
- Interior Dimensions: 30.0-in. left-to-right x 16.12-in. front-to-back x 9.0-in. deep
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cube
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Length:
- 31-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 17 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 612986184751
- Width:
- 17-3/4 in