This product requires certification to purchase.

12 in. x 18.2 in. Maple Cutting Board for Workstation Sinks

Franke

Maris 12 in. x 18.2 in. Maple Cutting Board for Workstation Sinks

  • Fast #
  • Part #FMA240S
  • Item #10039558
  • Manufacturer Part #MA2-40S
4.6 out of 5 Customer Rating
Brand image
Franke

Maris 12 in. x 18.2 in. Maple Cutting Board for Workstation Sinks

  • Fast #
  • Part #FMA240S
  • Item #10039558
  • Manufacturer Part #MA2-40S
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Design & Style: Naturally beautiful with a spacious surface; this solid wood cutting board for Franke sinks not only adds style to your kitchen workspace but additional functionality
  • Quality & Durability: Solid wood construction not only gives this cutting board strength and durability; but it also is gentle on knives and long lasting
  • Double Duty: Can also be used as a serving board for charcuterie or bread.
  • For use with Franke Maris Granite Sinks
  • Overall Dimensions: 11.6-in. left-to-right x 18-in. front-to-back
  • Requires Certification
Dimensions & Measurements
Length
11-5/8 in
Size
11-63/100 in x 18 in
Weight
1.98 lb
Width
11-3/5 in
Characteristics & Features
Collection
Maris
Color Finish Category
Browns
Color Finish Name
Wood
Dishwasher Safe
Yes
Material
Wood
Material Type
Maple
Warranty & Product Information
Type
FMA240S