This product requires certification to purchase.

Stainless Steel Bottom Grid For 18 Maris Bowl

Franke

Maris Stainless Steel Bottom Grid For 18 Maris Bowl

  • Fast #
  • Part #FMA1836S
  • Item #10039554
  • Manufacturer Part #MA-18-36S
3.2 out of 5 Customer Rating
Brand image
Franke

Maris Stainless Steel Bottom Grid For 18 Maris Bowl

  • Fast #
  • Part #FMA1836S
  • Item #10039554
  • Manufacturer Part #MA-18-36S
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Franke stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink. Custom designed for the select Maris Granite sinks.
  • Durable Rust Resistant Construction: Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Sink Protection: Sink grids provide a solid surface for washing dishes while protecting the base of the sink from scratches.
  • Dishwasher safe: Easy clean up with dishwasher safe design that won't warp or rust.
  • Overall Dimensions: 16.56-in. left-to-right x 15.13-in. front-to-back
  • For use with Franke Maris 18-in. Bowls, including MAG6601812LD, MAG1601812LD
  • Requires Certification
Dimensions & Measurements
Length
16-14/25 in
Size
16-14/25 in x 15-13/100 in
Weight
2 lb
Characteristics & Features
Collection
Maris
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Material
Stainless Steel
Shape
Square
Warranty & Product Information
Type
FMA1836S