This product requires certification to purchase.

17-1/8 x 17-1/8 in. Drop-in and Undermount Stainless Steel Bar Sink

Franke

Rotondo 17-1/8 x 17-1/8 in. Drop-in and Undermount Stainless Steel Bar Sink

  • Fast #
  • Part #FRBX110
  • Item #171047
  • Manufacturer Part #RBX-110
5 out of 5 Customer Rating
Brand image
Franke

Rotondo 17-1/8 x 17-1/8 in. Drop-in and Undermount Stainless Steel Bar Sink

  • Fast #
  • Part #FRBX110
  • Item #171047
  • Manufacturer Part #RBX-110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 130
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 20-gauge stainless steel
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Made in Italy
  • Fits Minimum Cabinet Size 21"
  • Int. Dimensions - 14.75" x 14.75", Int. Depth (Bowl 1) - 6.56"
  • Ext. Dimensions - 17.125" x 17.125"
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
20 ga
Length
17-1/8 in
Sink Depth
6-9/16 in
Sink Size, Overall
17-1/8 in x 17-1/8 in
Sink Size Range
Less than 20 in
Characteristics & Features
Collection
Rotondo
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Center
Installation Type
Dual Mount
Material
Stainless Steel
Number of Bowls
1
Number of Holes
No Hole
Sink Installation Type
Drop-in, Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No