Single Handle Pull Down Kitchen Faucet in Champagne
Single Handle Pull Down Kitchen Faucet in Champagne
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eco Cartridge : Designed to limit both the flow and temperature, the ECO Cartridge helps to actively save both water and energy. Thanks to the stepped lever it is possible to reduce water usage by as much as 50%.
- Dual Spray Design : The powerful spray function makes it is easier to rinse fruit and vegetables, as well as remove stubborn dirt from dishes. The stream function can reach every part of the sink, making it easier to rinse and clean.
- Temperature Limiter: An adjustable ring nut inside the handle allows you to control the water flow temperature and reduce the amount of hot water you use, saving energy and money.
- Laminar Aerator: The laminar aerator that is fitted in the spray head ensures the Active faucets deliver a crystal clear, non-splashing water stream with very little noise.
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet all local code requirements
- Full Coverage Swivel: 360-degree swivel spout allows effortless movement all around the sink.
- Overall Dimensions: Faucet Height: 15.125 in, Spout Height: 7.4 in from countertop, Reach: 9.9 in Installation: 1.3/8 in sized sink hole required and is common in most installations,
- Choice of finishes: Available in 3 sophisticated colors, you're sure to find the perfect fit for your kitchen and home. Pair with a matching Active soap dispenser to create a combination that’s all your own.
-
Lead Law Compliant
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global