This product requires certification to purchase.

Stainless Steel Hot and Cold Water Dispenser

Franke

Stainless Steel Hot and Cold Water Dispenser

  • Fast #
  • Part #FUNJHC304
  • Item #10196508
  • Manufacturer Part #UNJ-HC-304
3.5 out of 5 Customer Rating
Brand image
Franke

Stainless Steel Hot and Cold Water Dispenser

  • Fast #
  • Part #FUNJHC304
  • Item #10196508
  • Manufacturer Part #UNJ-HC-304
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 8.75-in double handle hot and cold water filtration faucet in stainless steel
  • Constructed with 100% lead-free 304 stainless steel, a naturally hygienic surface that is corrosion and tarnish-resistant, resulting in a high-performance and low-maintenance faucet
  • Proportionately sized and available in a variety of finishes to complement any products in the Franke faucet portfolio
  • Bring wellness home by pairing the UNJ-HC-304 with our HT-400 heating tank and Franke filtration system (sold separately) and provide your family with an on-demand flow of clean, safe, instant hot and cool filtered water directly from your kitchen filtration faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Dispenser Type:
Hot and Cold
Faucet Connection Size:
3/8 in
Faucet Height:
8-3/4 in
Faucet Material:
Stainless Steel
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
6-3/4 in
Spout Reach:
3-63/100 in
Spout Type:
High Arc, Swivel
UPC:
612986346968