1-3/4 in. Air Switch in Satin Nickel
Universal 1-3/4 in. Air Switch in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Design and style: Beautiful satin nickel provides an elegant pop to your kitchen design
- Ideal for island sinks: May be mounted on the counter beside the sink or in an existing hole drilled on the sink ledge
- Coordinating air switches: Full range of round and square designs available in 5 finishes to ensure the right match for your Franke kitchen sink
- Compatibility: For use with all Franke continuous feed waste disposers and requires Franke controller WD9088
- Available franke components: WD9088, FWDJ125, FWDJ50, FWDJ75, WDJ33, WDJ50, WDJ75
- 1 year warranty: Built to last and backed by excellent warranty coverage
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- WD9088
- Collection:
- Universal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 1-3/4 in
- Material:
- Plastic
- Product Type:
- Air Switch