This product requires certification to purchase.

Stainless Steel Hot and Cold Water Dispenser

Franke

Universal Stainless Steel Hot and Cold Water Dispenser

  • Fast #
  • Part #FUNLHC304
  • Item #10196517
  • Manufacturer Part #UNL-HC-304
3.5 out of 5 Customer Rating
Brand image
Franke

Universal Stainless Steel Hot and Cold Water Dispenser

  • Fast #
  • Part #FUNLHC304
  • Item #10196517
  • Manufacturer Part #UNL-HC-304
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 8.75-in double handle hot and cold water filtration faucet in stainless steel
  • This faucet, when paired with the Franke HT-400 heating tank and Franke filtration system (sold separately), can provide you and your family with great tasting instant hot and cool filtered water for drinking and cooking
  • Crafted with solid 304 stainless steel construction, our UNL-HC-304 water dispenser delivers unparalleled corrosion resistance both inside and out
  • Designed to complement our range of Franke kitchen products, this filtration faucet adds a cohesive touch to your kitchen
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
8-3/4 in
Flow Rate
1.75 gpm
Spout Height
7-7/8 in
Spout Reach
4-3/4 in
Characteristics & Features
Collection
Universal
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Dispenser Type
Hot and Cold
Faucet Material
Stainless Steel
Faucet Mount
Deck Mount
Faucet Valve Type
Hot/Cold
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
1 Hole
Spout Type
Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
612986347019