This product requires certification to purchase.

Maxted 5-11/16" Single Toilet Paper Holder

Franklin Brass

Maxted Maxted 5-11/16" Single Toilet Paper Holder

  • Fast #
  • Part #FMAX50FB
  • Item #8726798
  • Manufacturer Part #MAX50-FB
5 out of 5 Customer Rating
Brand image
Franklin Brass

Maxted Maxted 5-11/16" Single Toilet Paper Holder

  • Fast #
  • Part #FMAX50FB
  • Item #8726798
  • Manufacturer Part #MAX50-FB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Wall mounted design for bathroom convenience and organization
  • Chrome offers a stunning gloss and innate versatility by pairing crisp lines and bright whites
  • Has durable, long-lasting finish to help prevent corrosion, tarnish or discolor, so you can enjoy a look you love for life
  • Zinc die-cast construction provides long-lasting durability
  • Euro style tissue holder for convenient roll replacement
  • Coordinates perfectly with the rest of the Maxted bath collection (sold separately)
  • Features set screw mounting system for added durability
  • Includes hardware for a stud mount and hanging template for a hassle free installation
  • Modern and versatile design complements many different faucets (sold separately)
  • Requires Certification
Dimensions & Measurements
Depth
2-3/16 in
Height
4 in
Length
5-11/16 in
Projection
2-3/16 in
Width
5-11/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Maxted
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Pivoting
No
Warranty & Product Information
Application
Residential
Type
MMAX50-FB