This product requires certification to purchase.

Wall Toilet Tissue Holder in Polished Chrome

Franklin Brass

Voisin™ Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #LVOI50PC
  • Item #7180346
  • Manufacturer Part #VOI50-PC
5 out of 5 Customer Rating
Brand image
Franklin Brass

Voisin™ Wall Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #LVOI50PC
  • Item #7180346
  • Manufacturer Part #VOI50-PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Toilet safety bar: 1'
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/8 in
Depth
3-1/4 in
Height
4-1/8 in
Projection
3-1/4 in
Width
5-3/4 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Voisin™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
885785282892