This product requires certification to purchase.

30000 grains 10 gpm Water Softener

Franklin Electric

30000 grains 10 gpm Water Softener

  • Fast #
  • Part #FNESCC1S
  • Item #7493747
  • Manufacturer Part #NESCC-1-S
5 out of 5 Customer Rating
Brand image
Franklin Electric

30000 grains 10 gpm Water Softener

  • Fast #
  • Part #FNESCC1S
  • Item #7493747
  • Manufacturer Part #NESCC-1-S
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel bypass valve which allows you to bypass the system to water the yard or other uses not requiring softened water
  • Completely non-corrosive fiber glass and stainless construction
  • 5 year warranty on control valve and ten year warranty on resin tank
  • Safety brine valve prevents a messy salt tank over flow
  • Rugged time proven piston control valve
  • Ability to remove ferrous iron (clear water iron)
  • Requires Certification
Dimensions & Measurements
Capacity
30000 grains
Connection Size
1
Depth
24 in
Flow Rate
10 gpm
Height
45 in
Width
12 in
Characteristics & Features
Contaminant Removal
Iron
Material
Stainless Steel
Warranty & Product Information
NSF Certified
No
Product Type
Water Softener