This product requires certification to purchase.

45000 grains 13 gpm Water Softener

Franklin Electric

45000 grains 13 gpm Water Softener

  • Fast #
  • Part #FNES15
  • Item #4861272
  • Manufacturer Part #NES15
3.7 out of 5 Customer Rating
Brand image
Franklin Electric

45000 grains 13 gpm Water Softener

  • Fast #
  • Part #FNES15
  • Item #4861272
  • Manufacturer Part #NES15
3.7 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel bypass valve which allows you to bypass the system to water the yard or other uses not requiring softened water
  • Completely non-corrosive fiber glass and stainless construction
  • 5 year warranty on control valve and ten year warranty on resin tank
  • Stepped salt platform not only allows for the use of any type of softener salt but keeps dirt and debris isolated away from the brine tank’s safety valve
  • Safety brine valve prevents a messy salt tank over flow
  • Rugged time proven piston control valve
  • Ability to remove ferrous iron (clear water iron)
  • Requires Certification
Dimensions & Measurements
Capacity
45000 grains
Connection Size
1
Flow Rate
13 gpm
Characteristics & Features
Contaminant Removal
Iron
Material
Fiberglass, Stainless Steel
Warranty & Product Information
NSF Certified
No
Product Type
Water Softener