This product requires certification to purchase.

5/8 in. x 100 ft. Water Softener Drain Tube

Franklin Electric

5/8 in. x 100 ft. Water Softener Drain Tube

  • Fast #
  • Part #FPE58ANA
  • Item #4106952
  • Manufacturer Part #PE58ANA
3.4 out of 5 Customer Rating
Brand image
Franklin Electric

5/8 in. x 100 ft. Water Softener Drain Tube

  • Fast #
  • Part #FPE58ANA
  • Item #4106952
  • Manufacturer Part #PE58ANA
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Diameter - Inside 1
1/2 in
Length
100 ft
Pressure - Maximum
100 psi
Characteristics & Features
Material
Plastic
Material Type
Polyethylene
Electrical & Operational Information
Maximum Temperature
70
Warranty & Product Information
CE Approved
No
EPA Compliant
No
NSF Certified
No
Product Type
Parts & Hardware
UL Listed
No