This product requires certification to purchase.

75000 grains 29 gpm Water Softener

Franklin Electric

75000 grains 29 gpm Water Softener

  • Fast #
  • Part #FEMX75
  • Item #8964286
  • Manufacturer Part #EMX75
5 out of 5 Customer Rating
Brand image
Franklin Electric

75000 grains 29 gpm Water Softener

  • Fast #
  • Part #FEMX75
  • Item #8964286
  • Manufacturer Part #EMX75
5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ideal for restaurants, large homes, and office buildings
  • Sparkling dishes
  • Extends life of water using appliances
  • Protects plumbing
  • Push button simplicity all settings and programming information at your finger tips
  • Hefty brine tank large capacity tanks reduce the frequency of salt refill. Salt platform (120 Kgr unit or smaller) keeps the salt dry and prevents bridging and mushing. Safety shut off prevents brine overflow
  • Non-corrosive construction all components are made of fiberglass, stainless steel or similar materials to provide years of service without rust or corrosion
  • Modular design provides quick serving of the control. No bolts or screws means most repairs can be done without tools
  • Adjustable regeneration cycle durations programming can be adjusted to handle your water conditions
  • Requires Certification
Dimensions & Measurements
Capacity
75000 grains
Connection Size
1-1/4
Flow Rate
29 gpm
Characteristics & Features
Contaminant Removal
Salt
Material
Fiberglass, Stainless Steel
Warranty & Product Information
Application
Commercial, Home, Office Buildings, Restaurants
Product Type
Water Softener