This product requires certification to purchase.

1 cf 9 gpm Iron Filter

Franklin Electric

OXY2E Series 1 cf 9 gpm Iron Filter

  • Fast #
  • Part #FOXY2E10
  • Item #7506804
  • Manufacturer Part #OXY2E-10
3.7 out of 5 Customer Rating
Brand image
Franklin Electric

OXY2E Series 1 cf 9 gpm Iron Filter

  • Fast #
  • Part #FOXY2E10
  • Item #7506804
  • Manufacturer Part #OXY2E-10
3.7 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • A chemical regenerate is not required
  • The noise and expense of compressors are eliminated
  • No in-line venturi to plug or adjust
  • No air release valve required
  • Small footprint allows for ease of installation
  • No solenoids or flapper valves to stick
  • Simple to use valve allows you to bypass the unit for lawn sprinkling or during filter maintenance
  • Specialty filter media automatically adjusts pH for iron & manganese reduction
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
1 cu ft
Connection Size
1
Depth
12 in
Flow Rate
10 gpm
Height
64 in
Length
12 in
Width
15 in
Characteristics & Features
Collection
OXY2E Series
Contaminant Removal
Iron
Filtering Material
Yes
Warranty & Product Information
NSF Certified
No
UL Listed
No