This product requires certification to purchase.

Freeze Miser® Outdoor Faucet & Spigot Freeze Protection: 2-Pack 16 Count Clamshell Counter Display

Freeze Miser

Freeze Miser® Outdoor Faucet & Spigot Freeze Protection: 2-Pack 16 Count Clamshell Counter Display

  • Fast #
  • Part #I25202
  • Item #14779921
  • Manufacturer Part #25202
4.5 out of 5 Customer Rating
Brand image
Freeze Miser

Freeze Miser® Outdoor Faucet & Spigot Freeze Protection: 2-Pack 16 Count Clamshell Counter Display

  • Fast #
  • Part #I25202
  • Item #14779921
  • Manufacturer Part #25202
4.5 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Activates at Water Temperature Below 37°F/3°C
  • Drip rate automatically adjusts based on changing conditions and water temperature
  • Operates well below zero.
  • No electricity or batteries needed, quick install, saves water
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Hose
End Connections
Hose
Fitting Size 1
3/4 in
Height
1-1/2 in
Length
3-3/4 in
Valve Size
3/4 in
Width
1-1/2 in
Characteristics & Features
Installation Type
Horizontal, Vertical
Material
Polypropylene, Brass, Stainless Steel
Valve Body Material
Polypropylene
Valve Type
BFP Freeze Protection Valve
Warranty & Product Information
Recommended Valve Application
Freeze Protection
UPC
012181252024