This product requires certification to purchase.

16 x 25 x 1 in. Pad Air Filter

Fresh-Aire UV

Purity Low Profile 16 x 25 x 1 in. Pad Air Filter

  • Fast #
  • Part #DIVTUVPLP16X25NB
  • Item #10334133
  • Manufacturer Part #TUV-PLP-16X25NB
3.3 out of 5 Customer Rating
Brand image
Fresh-Aire UV

Purity Low Profile 16 x 25 x 1 in. Pad Air Filter

  • Fast #
  • Part #DIVTUVPLP16X25NB
  • Item #10334133
  • Manufacturer Part #TUV-PLP-16X25NB
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Purity Low Profile
  • Filter Pad
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
25 in
Width
16 in
Characteristics & Features
Collection
Purity Low Profile
Filter Type
Pad
Warranty & Product Information
Type
DIVTUVPLP16X25NB