This product requires certification to purchase.

2-Year 120/277 VAC 15 in 2-Lamp High Output Ultraviolet Air Cleaner

Fresh-Aire UV

Upper Aire 2-Year 120/277 VAC 15 in 2-Lamp High Output Ultraviolet Air Cleaner

  • Fast #
  • Part #DIVTUVCUAFS215DHO
  • Item #10133584
  • Manufacturer Part #TUVC-UAFS-215D-HO
5 out of 5 Customer Rating
Brand image
Fresh-Aire UV

Upper Aire 2-Year 120/277 VAC 15 in 2-Lamp High Output Ultraviolet Air Cleaner

  • Fast #
  • Part #DIVTUVCUAFS215DHO
  • Item #10133584
  • Manufacturer Part #TUVC-UAFS-215D-HO
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
26 in
Height
6 in
Length
15 in
Width
16 in
Characteristics & Features
Collection
Upper Aire
Electrical & Operational Information
Average Life
2 yr
Volts
120/277V
Warranty & Product Information
Application
Commercial
Origin
Domestic
Product Type
Ultraviolet Lamp
UL Listed
Yes
UPC
810099040029