This product requires certification to purchase.

30-Day Air Freshener Refill with Battery in Herbal Mint (Box of 12)

Fresh Products

Easy Fresh 30-Day Air Freshener Refill with Battery in Herbal Mint (Box of 12)

  • Fast #
  • Part #FEFA1BF012I072M05
  • Item #7483534
  • Manufacturer Part #BEF12A1HM5F
4.1 out of 5 Customer Rating
Brand image
Fresh Products

Easy Fresh 30-Day Air Freshener Refill with Battery in Herbal Mint (Box of 12)

  • Fast #
  • Part #FEFA1BF012I072M05
  • Item #7483534
  • Manufacturer Part #BEF12A1HM5F
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The cover is the air freshener. This offers the most exposed surface area of any refill resulting in maximum fragrance release.
  • The pre-set program is set so that throughout the course of 30 days, as the fragrance evaporates, the fan spins more frequently to keep the space smelling just right.
  • Dry fragrance technology: doesn't contain any acetone or propellants eliminating sticky residue.
  • Visual and audible replacement reminders.
  • A new battery comes with every refill for simple maintenance.
  • Made in the U.S.A.
  • Herbal Mint fragrance
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Diameter
4-1/2 in
Height
4-1/2 in
Length
4-1/2 in
Size
4-1/2 in x 2 in x 4-1/2 in
Weight
763 g
Width
2 in
Characteristics & Features
Collection
Easy Fresh
Color Finish Category
Whites
Color Finish Name
White
Design for the Environment
No
Installation Type
Wall Mount
Material
Plastic
Material Type
EVA
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
Application
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Cradle to Cradle
No
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Air Freshener
UPC
760034909327