This product requires certification to purchase.

30-Day Air Freshener Refill in Cotton Blossom (Pack of 6)

Fresh Products

Eco Air 30-Day Air Freshener Refill in Cotton Blossom (Pack of 6)

  • Fast #
  • Part #FEAF006I036M06
  • Item #7754746
  • Manufacturer Part #EA-F-006I036M-06
4.7 out of 5 Customer Rating
Brand image
Fresh Products

Eco Air 30-Day Air Freshener Refill in Cotton Blossom (Pack of 6)

  • Fast #
  • Part #FEAF006I036M06
  • Item #7754746
  • Manufacturer Part #EA-F-006I036M-06
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed to perform, the open-air structure creates maximum surface area and space for air flow to provide effective fragrance release.
  • Dry fragrance technology doesn't contain any propellants or acetone so they are cleaner and there's no sticky residue.
  • Work great in restrooms, conference rooms, entryways, lobbies, trash rooms, and so much more.
  • Eco-Air refill's are part of Fresh Product's closed-loop recycling program and are 100% recyclable.
  • Releases fragrance for 30 days without fragrance overload
  • Made in the U.S.A.
  • Fits in its own dispenser, and many others
  • Cannot break or spill
  • Cotton Blossom fragrance
  • 100% recyclable.
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Diameter
2-1/2 in
Height
4 in
Length
2-1/2 in
Package Quantity
Pack of 6
Size
2-1/2 in x 2-1/5 in x 4 in
Weight
72 g
Width
2-1/2 in
Characteristics & Features
Collection
Eco Air
Color Finish Category
Blues
Color Finish Name
Blue
Design for the Environment
No
Installation Type
Wall Mount, Freestanding
Material
Plastic
Material Type
EVA
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
Application
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Cradle to Cradle
No
Cradle to Cradle Material Health
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
760034929424