This product requires certification to purchase.

30-Day Dry Fragrance Refill with Battery in Cotton Blossom (Box of 8)

Fresh Products

ourfresh 2.0 30-Day Dry Fragrance Refill with Battery in Cotton Blossom (Box of 8)

  • Fast #
  • Part #FOFBF008I048M06
  • Item #9975863
  • Manufacturer Part #OFB-F-008I048M-06
5 out of 5 Customer Rating
Brand image
Fresh Products

ourfresh 2.0 30-Day Dry Fragrance Refill with Battery in Cotton Blossom (Box of 8)

  • Fast #
  • Part #FOFBF008I048M06
  • Item #9975863
  • Manufacturer Part #OFB-F-008I048M-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Releases 2x more fragrance than metered aerosol.
  • Dry fragrance refills release the right amount of fragrance while reducing fragrance overload and eliminating sticky residue.
  • Ourfresh refills lasts 30 days for convenient, reliable freshness all month long.
  • Every refill is 100% recyclable, comes with a new battery, and is VOC compliant.
  • Never contain any acetone or propellants so the air is fresh and clean.
  • Made in the U.S.A.
  • Cotton Blossom fragrance
  • Requires Certification
Dimensions & Measurements
Depth
43/50 in
Height
4 in
Length
4-21/50 in
Package Quantity
Box of 8
Size
4-21/50 in x 43/50 in x 4 in
Weight
72 g
Width
43/50 in
Characteristics & Features
Collection
ourfresh 2.0
Color Finish Category
Blues
Color Finish Name
Blue
Design for the Environment
No
Installation Type
Wall Mount, Freestanding
Material
Plastic
Material Type
EVA
Electrical & Operational Information
Maximum Temperature
100
Power Source
Battery
Warranty & Product Information
Application
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Cradle to Cradle
No
Cradle to Cradle Material Health
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Product Type
Cotton Blossom
UPC
760034013321