This product requires certification to purchase.

Fan Dispenser Medium Space Air Freshener

Fresh Products

ourfresh 2.0 Fan Dispenser Medium Space Air Freshener

  • Fast #
  • Part #FOFCABF000I012M
  • Item #9975868
  • Manufacturer Part #OFCAB-F-000I012M
4.9 out of 5 Customer Rating
Brand image
Fresh Products

ourfresh 2.0 Fan Dispenser Medium Space Air Freshener

  • Fast #
  • Part #FOFCABF000I012M
  • Item #9975868
  • Manufacturer Part #OFCAB-F-000I012M
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The high powered fan offers premium performance by dispersing fragrance more efficiently and consistently than metered aerosol.
  • Utilizes dry fragrance so there's no sticky residue, acetone or other solvents.
  • The hinged front allows for fast and easy refill and battery replacement.
  • The upscale design of the ourfresh 2.0 dispenser makes for a sleek innovative appearance that compliments any location.
  • Fan does NOT run continuously; turns intermittently increasing frequency throughout the 30 days for consistent fragrance release.
  • Runs at half program when the lights are off to ensure performance and a fresh experience every time.
  • 30-day preset program
  • Requires one C battery
  • Requires Certification
Dimensions & Measurements
Depth
2 in
Height
6-3/8 in
Length
4-1/4 in
Width
2 in
Characteristics & Features
Collection
ourfresh 2.0
Color Finish Category
Whites
Color Finish Name
White
Design for the Environment
No
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Cradle to Cradle
No
Cradle to Cradle Material Health
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
760034024822