This product requires certification to purchase.

30-Day Dry Fragrance Refill in Cotton Blossom (Box of 6)

Fresh Products

ourfreshe 30-Day Dry Fragrance Refill in Cotton Blossom (Box of 6)

  • Fast #
  • Part #FOFENBF006I036M06
  • Item #9882278
  • Manufacturer Part #OFENB-F-006I036M-06
5 out of 5 Customer Rating
Brand image
Fresh Products

ourfreshe 30-Day Dry Fragrance Refill in Cotton Blossom (Box of 6)

  • Fast #
  • Part #FOFENBF006I036M06
  • Item #9882278
  • Manufacturer Part #OFENB-F-006I036M-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contains 3-5 times more fragrance than retail plug-in products.
  • 100% recyclable and VOC compliant.
  • Dry fragrance leaves no sticky residue or messy liquids.
  • Never contain any acetone or propellants so the air is fresh and clean.
  • Made in the U.S.A.
  • Cotton Blossom fragrance
  • Requires Certification
Dimensions & Measurements
Depth
43/50 in
Height
4 in
Length
4-21/50 in
Package Quantity
Box of 6
Size
4-21/50 in x 43/50 in x 4 in
Weight
72 g
Width
43/50 in
Characteristics & Features
Collection
ourfreshe
Color Finish Category
Blues
Color Finish Name
Blue
Design for the Environment
No
Material
Plastic
Material Type
EVA
Electrical & Operational Information
Maximum Temperature
100
Power Source
Plug-in
Warranty & Product Information
Application
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Cradle to Cradle
No
Cradle to Cradle Material Health
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
Type
FOFENBF006I036M06
UPC
760034013802