This product requires certification to purchase.

30-Day Dry Fragrance Refill in Morning Lavender (Box of 6)

Fresh Products

ourfreshe 30-Day Dry Fragrance Refill in Morning Lavender (Box of 6)

  • Fast #
  • Part #OFENBF006I036M78BX
  • Item #10170224
  • Manufacturer Part #OFENB-F-006I036M-78
5 out of 5 Customer Rating
Brand image
Fresh Products

ourfreshe 30-Day Dry Fragrance Refill in Morning Lavender (Box of 6)

  • Fast #
  • Part #OFENBF006I036M78BX
  • Item #10170224
  • Manufacturer Part #OFENB-F-006I036M-78
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contains 3-5 times more fragrance than retail plug-in products.
  • 100% recyclable and VOC compliant.
  • Dry fragrance leaves no sticky residue or messy liquids.
  • Never contain any acetone or propellants so the air is fresh and clean.
  • Made in the U.S.A.
  • Morning Lavender fragrance
  • Requires Certification
Dimensions & Measurements
Capacity
2.54 oz
Depth
43/50 in
Height
4 in
Length
4-21/50 in
Package Quantity
Box of 6
Size
4-21/50 in x 43/50 in x 4 in
Weight
72 g
Width
43/50 in
Characteristics & Features
Collection
ourfreshe
Color Finish Category
Purples
Color Finish Name
Purple
Design for the Environment
No
Material
Plastic
Material Type
EVA
Electrical & Operational Information
Maximum Temperature
100
Power Source
Plug-in
Warranty & Product Information
Application
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Cradle to Cradle
No
Cradle to Cradle Material Health
No
EcoLogo Certified
No
EPA Safer Choice
No
EPDs
No
Green Guard Gold
No
Green Seal Certified
No
UPC
760034013871