This product requires certification to purchase.

30-Day Dry Fragrance Refill in Spa Minerals (Box of 6)

Fresh Products

ourfreshe 30-Day Dry Fragrance Refill in Spa Minerals (Box of 6)

  • Fast #
  • Part #FOFENBF006I036M88
  • Item #9882281
  • Manufacturer Part #OFENB-F-006I036M-88
5 out of 5 Customer Rating
Brand image
Fresh Products

ourfreshe 30-Day Dry Fragrance Refill in Spa Minerals (Box of 6)

  • Fast #
  • Part #FOFENBF006I036M88
  • Item #9882281
  • Manufacturer Part #OFENB-F-006I036M-88
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contains 3-5 times more fragrance than retail plug-in products.
  • 100% recyclable and VOC compliant.
  • Dry fragrance leaves no sticky residue or messy liquids.
  • Never contain any acetone or propellants so the air is fresh and clean.
  • Made in the U.S.A.
  • Spa Minerals fragrance
  • Requires Certification
Dimensions & Measurements
Depth
43/50 in
Height
4 in
Length
4-21/50 in
Package Quantity
Box of 6
Size
4-21/50 in x 43/50 in x 4 in
Weight
72 g
Width
43/50 in
Characteristics & Features
Collection
ourfreshe
Color Finish Category
Blues
Color Finish Name
Blue
Material
Plastic
Material Type
EVA
Electrical & Operational Information
Maximum Temperature
100
Power Source
Electric
Warranty & Product Information
Application
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Cradle to Cradle
No
EcoLogo Certified
No
Green Seal Certified
No
Type
FOFENBF006I036M88
UPC
760034013888