This product requires certification to purchase.

Plug-In Fan Dispenser Medium Space Air Freshener (Box of 6)

Fresh Products

ourfreshe Plug-In Fan Dispenser Medium Space Air Freshener (Box of 6)

  • Fast #
  • Part #FOFEF000I006M
  • Item #9727705
  • Manufacturer Part #OFE-F-000I006M
4.4 out of 5 Customer Rating
Brand image
Fresh Products

ourfreshe Plug-In Fan Dispenser Medium Space Air Freshener (Box of 6)

  • Fast #
  • Part #FOFEF000I006M
  • Item #9727705
  • Manufacturer Part #OFE-F-000I006M
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Three intensity settings- high, medium, and low. Change at any time during the 30-day cycle to maintain the perfect level of fragrance.
  • Light (natural or artificial) activated.
  • The rotating plug works in any standard 3-prong outlet.
  • Contains a charcoal filter to clean the air before it freshens.
  • One dispenser covers 250-500 sq. ft. Quickly and easily add more for larger spaces.
  • LED screen for easy-to-see functional information
  • Requires Certification
Dimensions & Measurements
Depth
8-77/100 in
Height
6-17/25 in
Length
4-19/100 in
Package Quantity
Case of 6
Width
2-71/100 in
Characteristics & Features
Collection
ourfreshe
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Commercial, Air Freshener, Restrooms, Entryway, Lobbies, Common Areas, Utility Rooms, Medium Room
Cradle to Cradle
No
Green Seal Certified
No
Type
FOFEF000I006M
UPC
760034013680