This product requires certification to purchase.

10,000 BTU - Room Air Conditioner - Cooling Only - 115V

Friedrich Air Conditioning

10,000 BTU - Room Air Conditioner - Cooling Only - 115V

  • Fast #
  • Part #FZCP10SB
  • Item #11688804
  • Manufacturer Part #FZCP10SB
3.1 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

10,000 BTU - Room Air Conditioner - Cooling Only - 115V

  • Fast #
  • Part #FZCP10SB
  • Item #11688804
  • Manufacturer Part #FZCP10SB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 3-IN-1 SYSTEM: Air conditioner, dehumidifier and fan
  • Auto restart after power outage
  • Powerful Dehumidification - removes up to 65 pts./day in dehumidifier mode
  • Includes gravity drain hose fore continuous drainage option during dehumidification mode
  • Condensate overflow protection- the unit will automatically shut off it tank should become full
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Max CFM
165 cfm
Characteristics & Features
A2L Compatible
Yes
Installation Type
Portable
Proposition 65
Cancer and Reproductive Harm
Refrigerant
R-32
Electrical & Operational Information
BTU Cooling Rating
10000 Btu/h
Operation Type
Cooling Only
Volts
115V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
FZCP10SB
UPC
724587447859