This product requires certification to purchase.

14,000 BTU - Room Air Conditioner - 115V

Friedrich Air Conditioning

14,000 BTU - Room Air Conditioner - 115V

  • Fast #
  • Part #FZHP14DC
  • Item #11688806
  • Manufacturer Part #FZHP14DC
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

14,000 BTU - Room Air Conditioner - 115V

  • Fast #
  • Part #FZHP14DC
  • Item #11688806
  • Manufacturer Part #FZHP14DC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Equipped with a variable speed compressor, the ZHV16DA delivers precise temperature control and achieves up to 40% greater energy efficiency compared to standard models.
  • This configuration expels hot air outdoors while retaining cooled air indoors, enhancing cooling speed and efficiency.
  • The unit operates as an air conditioner with a 16,000 BTU cooling capacity, a heat pump providing 9,000 BTUs of heating, a dehumidifier removing up to 91 pints of moisture per day, and a fan with three-speed settings.
  • Built-in Wi-Fi allows for remote operation via the FriedrichGo app, and compatibility with Amazon Alexa and Google Home enables convenient voice control.
  • The EcoMode and intelligent Sleep Mode automatically adjust temperatures as needed to conserve energy without compromising comfort.
  • Top-mounted controls with a large LED display, a remote control, auto-swing air louvers for even air distribution, and easy-roll casters enhance usability and portability.
  • The unit automatically resumes operation after a power outage, maintaining previous settings for uninterrupted comfort.
  • An easy-access, washable filter helps maintain indoor air quality by reducing airborne contaminants
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Max CFM
165 cfm
Characteristics & Features
A2L Compatible
Yes
Installation Type
Portable
Proposition 65
Cancer and Reproductive Harm
Refrigerant
R-32
Electrical & Operational Information
BTU Cooling Rating
14000 Btu/h
Operation Type
Cooling Only/Electric Heat
Volts
115V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
FZHP14DC
UPC
724587447873