This product requires certification to purchase.

24,000 BTU - Window or Through-the-Wall Inverter HP/AC - 230V - 13,000 BTU Electric Heat Back up - R-32

Friedrich Air Conditioning

24,000 BTU - Window or Through-the-Wall Inverter HP/AC - 230V - 13,000 BTU Electric Heat Back up - R-32

  • Fast #
  • Part #FKHVM24B34A
  • Item #11822002
  • Manufacturer Part #KHVM24B34A
4.1 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

24,000 BTU - Window or Through-the-Wall Inverter HP/AC - 230V - 13,000 BTU Electric Heat Back up - R-32

  • Fast #
  • Part #FKHVM24B34A
  • Item #11822002
  • Manufacturer Part #KHVM24B34A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • The slide-out chassis design allows the unit's weight to be distributed into two pieces, simplifying the installation process.
  • Equipped with 6-way directional airflow and three fan speeds, this unit ensures optimal circulation and cooling throughout the room.
  • The easy-to-clean washable dust filter captures dust from the air, maintaining the unit's efficiency and contributing to cleaner indoor air quality.
  • This energy-saving mode turns the unit on and off at different intervals to maintain the desired room temperature while reducing energy consumption.
  • Unlike many air conditioners, this model includes a fresh air vent to draw in outdoor air, preventing the recirculation of stale indoor air.
  • Allows you to set the unit to turn on or off at specific times, providing convenience and potential energy savings.
  • Gradually adjusts the temperature and fan speed to provide a comfortable sleeping environment while conserving energy.
  • In the event of a power outage, the unit automatically resumes operation at its previous settings once power is restored.
Product Information
  • Requires Certification
  • Green

  • A2L Compatible

Documents

Dimensions & Measurements
Max CFM
450 cfm
Characteristics & Features
A2L Compatible
Yes
Installation Type
Window Mount, Through The Wall
Proposition 65
Cancer and Reproductive Harm
Refrigerant
R-32
Electrical & Operational Information
BTU
24000
BTU Cooling Rating
22400 Btu/h
Heating Watts
2000
Operation Type
Cooling Only/Heat Pump
Volts
230V
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Energy Star Compliant
Yes
Type
FKHVM24B34A
UPC
724587447699