This product requires certification to purchase.

24,000 BTU PTAC with Heat Pump 10 kW 230V R-32

Friedrich Air Conditioning

24,000 BTU PTAC with Heat Pump 10 kW 230V R-32

  • Fast #
  • Part #FVHA24K10RCQ
  • Item #11403491
  • Manufacturer Part #VHA24K10RCQ
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

24,000 BTU PTAC with Heat Pump 10 kW 230V R-32

  • Fast #
  • Part #FVHA24K10RCQ
  • Item #11403491
  • Manufacturer Part #VHA24K10RCQ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A Simpler Way to Condition Multiple Rooms - A single unit may be ducted for flexible zone cooling in multiple rooms.
  • Installs as easily as a PTAC - All units are pre-wired, charged and piped, so only electrical hook up is needed to be up and running.
  • As a packaged unit, this air conditioner comes pre-charged with refrigerant, so there is no additional sealed system work required.
  • A Better System Inside and Out - Ideal for extended stay properties, suites, assisted living facilities and student housing.
  • Lower MCA and MOCP with concurrent compressor and resistance heat operation during defrost
  • R-32 refrigerant
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
23 in
Max CFM
580 cfm
Characteristics & Features
A2L Compatible
Yes
Proposition 65
Cancer and Reproductive Harm
Refrigerant
R-32
Electrical & Operational Information
BTU Cooling Rating
22500 Btu/h
BTU Heat Rating
19500 Btu/h
Volts
208/230V
Watts
10 kW
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
FVHA24K10RCQ
UPC
724587448610