5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1
5 Ton - 13.4 SEER2 - Single-Stage Air Conditioner - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 7mm Condenser Copper Coil1: Requires less refrigerant allowing for a smaller and lighter footprint while enhancing reliability
- PlusOne® Expanded Valve Space: 3 in. – 4 in. – 5 in. service valve space – provides a minimum working area of 27-square inches for easier access
- PlusOne® Triple Service Access: 15 in. wide, industry leading corner service access, two fastener, removeable corner and individual louver panels – makes repairs easier and faster
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Factory Std. Refrigerant Charge:
- 176.00 oz
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- Tonnage:
- 5 Ton
- Volts:
- 208/230V