This product requires certification to purchase.

50 ppd Dehumidifier

Friedrich Air Conditioning

50 ppd Dehumidifier

  • Fast #
  • Part #FD50B1B
  • Item #10002769
  • Manufacturer Part #D50B1B
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

50 ppd Dehumidifier

  • Fast #
  • Part #FD50B1B
  • Item #10002769
  • Manufacturer Part #D50B1B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Dehumidifier, 50 Pint, 115V, R32
  • Built-in Condensate Pump
  • Washable, slide out filter
  • Energy Star
  • 24 hr ON/OFF Timer
  • Requires Certification
Dimensions & Measurements
Height
23-1/4 in
Width
15 in
Characteristics & Features
Color Finish Name
Cool Grey
Moisture Removal
388.8
Proposition 65
Cancer and Reproductive Harm
Refrigerant
R-32
Electrical & Operational Information
AMP
8.2
Volts
115V
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
FD50B1B
UPC
724587442410