This product requires certification to purchase.

LCDI Power Cord

Friedrich Air Conditioning

LCDI Power Cord

  • Fast #
  • Part #FPXPC23020A
  • Item #9861456
  • Manufacturer Part #PXPC23020A
3.6 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

LCDI Power Cord

  • Fast #
  • Part #FPXPC23020A
  • Item #9861456
  • Manufacturer Part #PXPC23020A
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • LCDI 230V 20A Cord - 3.5 kW-Zone Aire Premier
  • Universal power cords enable properties to select the appropriate heater size.
  • Requires Certification

Documents

Dimensions & Measurements
Length
67 in
Weight
1.5 lb
Characteristics & Features
Color Finish Name
Grey
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
Product Type
Cord Kit
Type
FPXPC23020A
UPC
724587431599