This product requires certification to purchase.

5-1/2 in. - 8 in. Telescoping Wall Plenum

Friedrich Air Conditioning

Vert-I-Pak® 5-1/2 in. - 8 in. Telescoping Wall Plenum

  • Fast #
  • Part #FVPAWP1-8
  • Item #9904987
  • Manufacturer Part #VPAWP1-8
4.3 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

Vert-I-Pak® 5-1/2 in. - 8 in. Telescoping Wall Plenum

  • Fast #
  • Part #FVPAWP1-8
  • Item #9904987
  • Manufacturer Part #VPAWP1-8
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Vert-I-Pak WALL PLENUM TELESCOPES FROM 5 1/2- 8
  • Two-part sleeve that telescopes in and out
  • Cutout dimensions 24 5/8"W x 30-7/8"H
  • Requires Certification

Documents

Dimensions & Measurements
Height
30-3/8 in
Size
5-1/2 in - 8 in
Width
24-1/8 in
Characteristics & Features
Collection
Vert-I-Pak®
Duct Plenum Type
Wall Plenum
Warranty & Product Information
Type
FVPAWP1-8
UPC
724587406399