This product requires certification to purchase.

9,300/9,100 Cooling BTU - PTAC Air Conditioner w/ Electric Heat - 208-230V

Friedrich Air Conditioning

ZoneAire® 9,300/9,100 Cooling BTU - PTAC Air Conditioner w/ Electric Heat - 208-230V

  • Fast #
  • Part #FPZE09K3SC
  • Item #10360775
  • Manufacturer Part #PZE09K3SC
5 out of 5 Customer Rating
Brand image
Friedrich Air Conditioning

ZoneAire® 9,300/9,100 Cooling BTU - PTAC Air Conditioner w/ Electric Heat - 208-230V

  • Fast #
  • Part #FPZE09K3SC
  • Item #10360775
  • Manufacturer Part #PZE09K3SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Product Information
  • Requires Certification
  • A2L Compatible

Documents

Dimensions & Measurements
Depth
21-1/2 in
Max CFM
412 cfm
Characteristics & Features
A2L Compatible
Yes
Collection
ZoneAire®
Dehumidification
1.69
Proposition 65
Cancer and Reproductive Harm
Refrigerant
R-32
Electrical & Operational Information
AMP
3.48, 3.77
BTU Cooling Rating
9000 Btu/h
EER
11.6
Volts
208/230V
Warranty & Product Information
CEC Compliant
Not for Sale in CA
Type
FPZE09K3SC
UPC
724587445855