9,800 BTU Cooling - PTAC Heat Pump Electric Heat - 265V
ZoneAire® Premier 9,800 BTU Cooling - PTAC Heat Pump Electric Heat - 265V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Zone Aire Premier PTAC 09K BTU Cool/Elect. Heat, 265 V, R32
- Quietest PTAC you can buy
- Excellent energy efficiency
- Reliable performance
- 2 year parts and labor warranty
- 5 year limited warranty
- Diamon blue Advanced Corrosion Protection®
- High-density insulation and steel inner wall
-
A2L Compatible
Recommended Accessories
Specifications
- A2L Compatible:
- Yes
- AMP:
- 3.1
- BTU:
- 9000
- BTU Cooling Rating:
- 9800 Btu/h
- BTU Heat Rating:
- 8600 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 330 ft3/min
- Collection:
- ZoneAire® Premier
- Cord Length:
- 67 in
- Dehumidification:
- 2.75
- Depth:
- 21 in
- EER:
- 12.1
- Height:
- 16 in
- Horsepower:
- 0.08 hp
- MBH:
- 9
- Max CFM:
- 330 cfm
- Phase:
- Single Phase
- Plug Type:
- 6-15P,6-20P,6-30P,7-15P,7-20P,7-30P
- Power Source:
- Electric
- Proposition 65:
- Warning: Cancer and Reproductive Harm
- Refrigerant:
- R-32
- Tonnage:
- 0.75 Ton
- UL Listed:
- Yes
- UPC:
- 724587442229
- Volts:
- 265V
- Weight:
- 119 lb
- Width:
- 42 in