This product requires certification to purchase.

*CVR* DBL ELEC WALL OVEN 30

This product has been replaced by

30 IN DOUBLE WALL OVEN - BLACK STAINLESS STEEL
Frigidaire 30 IN DOUBLE WALL OVEN - BLACK STAINLESS STEEL
Manufacturer Part #FCWD3030AD
Frigidaire

*CVR* DBL ELEC WALL OVEN 30

  • Fast #
  • Part #FFCWD3027AD
  • Item #9304967
  • Manufacturer Part #FCWD3027AD
5 out of 5 Customer Rating
Brand image

This product has been replaced by

30 IN DOUBLE WALL OVEN - BLACK STAINLESS STEEL
Frigidaire 30 IN DOUBLE WALL OVEN - BLACK STAINLESS STEEL
Manufacturer Part #FCWD3030AD
Frigidaire

*CVR* DBL ELEC WALL OVEN 30

  • Fast #
  • Part #FFCWD3027AD
  • Item #9304967
  • Manufacturer Part #FCWD3027AD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 10.6 cu. ft. capacity is great for large homes and gatherings
  • Touch controls are easy to use
  • Broil option exposes food to extremely high heat for fast and healthy meals
  • Convection baking provides even heat distribution for improved browning and crisping
  • Enjoy the convenience of self-cleaning
  • Wall oven is certified for CSA and UL
  • Oven includes baking element, broil element, sabbath mode, viewing window, and warm function
  • Self Clean Oven
  • Frigidaire® Fit Promise
  • Premium Touch Screen Control Panel
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
10.6 cu ft
Depth
25-3/16 in
Height
50-3/4 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black Stainless Steel
Control Type
Touch
Installation Type
Built-in
Interior Light
Yes
Self Clean
Yes
Smart Home Enabled
No
Electrical & Operational Information
AMP
40
Power Source
Electric
Volts
240V
Watts
240 W
Warranty & Product Information
ADA Compliant
No
Energy Star Compliant
Yes
Type
FFCWD3027AD
UPC
012505514920