This product requires certification to purchase.

1.6 cu. ft. 900 W Built-In Drawer Microwave in Black

Frigidaire

1.6 cu. ft. 900 W Built-In Drawer Microwave in Black

  • Fast #
  • Part #FFMBS2227BB
  • Item #10377997
  • Manufacturer Part #FMBS2227BB
4.8 out of 5 Customer Rating
Brand image
Frigidaire

1.6 cu. ft. 900 W Built-In Drawer Microwave in Black

  • Fast #
  • Part #FFMBS2227BB
  • Item #10377997
  • Manufacturer Part #FMBS2227BB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Microwave sensors detect and automatically adjust power levels and cooking times for a variety of items to ensure great tasting food
  • Sensors in the microwave automatically adjust the temperature and time so that your food is reheated to perfection
  • Get meals on the table in minutes with six different quick start options that allow you to start cooking faster
  • Monitor your food while it cooks with our bright interior LED lighting
  • Two step open safety function helps limit children from opening the microwave and spilling hot contents during and 30 min after cooking, you can choose to permanently deactivate the safety lock function
  • Provides 1.6 cu ft of cooking space, easily accommodating almost any dish size
  • Melt ingredients like butter or chocolate for more easier baking
  • Quickly defrost meat, poultry, fish and more with the defrost button on the control panel
  • Big bowls and large casserole dishes are no problem for our 13-1/2 in Dia glass turntable
  • For a stylish built-in look, purchase a stainless steel trim kit
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Capacity
1.6 cu ft
Depth
17-1/4 in
Height
12-13/16 in
Width
21-3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Installation Type
Built-in
Interior Light
Yes
Microwave Type
Built-in
Number of Settings
4
Smart Home Enabled
No
Electrical & Operational Information
AMP
14
Power Source
Electric
Volts
120V
Watts
900 W
Warranty & Product Information
Energy Star Compliant
Yes
Type
FFMBS2227BB
UL Listed
Yes
UPC
810143400212