This product requires certification to purchase.

1.7 cu. ft. Over-the-Range Microwave in White

Frigidaire

1.7 cu. ft. Over-the-Range Microwave in White

  • Fast #
  • Part #FFMOS1746BW
  • Item #11662991
  • Manufacturer Part #FMOS1746BW
5 out of 5 Customer Rating
Brand image
Frigidaire

1.7 cu. ft. Over-the-Range Microwave in White

  • Fast #
  • Part #FFMOS1746BW
  • Item #11662991
  • Manufacturer Part #FMOS1746BW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 1.7 cu. ft. capacity meets the needs of most modern homes
  • This microwave comes with a 12-3/8" glass turn table
  • Easy to use touch controls with digital display
  • Easily clean the aluminum grease filter by putting it in the dishwasher
  • Get meals on the table in minutes with three different Quick Start options that allow you to make yummy meals, faster
  • Over-the-range microwave doubles as a hood offering ventilation with two fan speeds
  • Easily defrost frozen foods by select defrost time or food weight
  • Interior and exterior lighting gives you more visibility to see inside your microwave and on your cooktop
  • Quickly add on cook time by pressing the +30 or +10 second buttons
  • Covered under a 1 year parts and labor manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Capacity
1.7 cu ft
Depth
15-7/16 in
Height
16-7/16 in
Width
29-7/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Control Type
Touch
Filter Type
Carbon
Interior Light
Yes
Microwave Type
Over the Range
Smart Home Enabled
No
Electrical & Operational Information
AMP
13.5
Automatic Shut-Off
Yes
Fan Speeds
2
Power Source
Electric
Volts
120V
Watts
1000 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
FFMOS1746BW
UPC
810143400991