This product requires certification to purchase.

12k BTU - Through-The-Wall Room Air Conditioner - R-32 - 208/230V

Frigidaire

12k BTU - Through-The-Wall Room Air Conditioner - R-32 - 208/230V

  • Fast #
  • Part #FFHTC123WB2
  • Item #12226801
  • Manufacturer Part #FHTC123WB2
4.7 out of 5 Customer Rating
Brand image
Frigidaire

12k BTU - Through-The-Wall Room Air Conditioner - R-32 - 208/230V

  • Fast #
  • Part #FFHTC123WB2
  • Item #12226801
  • Manufacturer Part #FHTC123WB2
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Multi-Speed Fan
  • Clean Air Ionizer
  • Easy-to-Clean Washable Dust Filter
  • Remote Control
  • Programmable 24-Hour On/Off Timer
  • Sleep Mode
  • Automatic Restart
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Depth
21-1/2 in
Height
14-1/2 in
Max CFM
282 cfm
Width
24 in
Characteristics & Features
A2L Compatible
Yes
Color Finish Category
Whites
Color Finish Name
White
Dehumidification
3.5
Installation Type
Through The Wall
Refrigerant
R-32
Electrical & Operational Information
AMP
5.2
BTU
12000
Fan Speeds
3
Operation Type
Cooling Only
Volts
208/230V
Watts
1220 W
Warranty & Product Information
Energy Star Compliant
No
Type
FFHTC123WB2
UL Listed
Yes