This product requires certification to purchase.

14,000 BTU - Built-In Room Air Conditioner in White - 230V/60Hz

Frigidaire

14,000 BTU - Built-In Room Air Conditioner in White - 230V/60Hz

  • Fast #
  • Part #FFHTC142WA2
  • Item #9766851
  • Manufacturer Part #FHTC142WA2
3.9 out of 5 Customer Rating
Brand image
Frigidaire

14,000 BTU - Built-In Room Air Conditioner in White - 230V/60Hz

  • Fast #
  • Part #FFHTC142WA2
  • Item #9766851
  • Manufacturer Part #FHTC142WA2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Reduce your utility bills while still keeping your home cool; this unit turns on and off at different intervals to ensure that the room stays at the set temperature
  • Customize times to fit your schedule for immediate comfort when you get home and preset the unit to turn on and off in half hour increments
  • Enjoy more cooling flexibility with three different fan speeds
  • When you need to cool down quickly or warm up faster, use the quick cool/warm mode to speed up the fan
  • Maximum comfort throughout the evening hours with the added benefit of energy savings. With sleep mode, the temperature gradually increases a few degrees over the evening
  • Precisely control the temperature and fan speed from across the room
  • Reduces bacteria, room odors and other airborne particles for a healthier, more comfortable environment with our antibacterial filter
  • Comes with an extra long three-prong cord making extension cords unnecessary
Product Information
  • Requires Certification
  • A2L Compatible

Dimensions & Measurements
Cord Length
6 ft
Depth
20-5/8 in
Height
14-1/2 in
Max CFM
310 cfm
Weight
87.4 lb
Width
24 in
Characteristics & Features
A2L Compatible
Yes
Auto Switching Heat
No
Color Finish Category
Whites
Color Finish Name
White
Dehumidification
4.12
EER2 Range
0 - 10.5
Hazardous Duty
No
Installation Type
Window Mount
Programmability
Programmable
Refrigerant
R-32
Electrical & Operational Information
AMP
7, 7.5
BTU Cooling Rating
14000 Btu/h
Decibel Rating (dB)
62 dB
EER
9.4
Fan Speeds
3
MBH
14
Plug Type
6-15P
Power Source
Electric
Volts
208/230V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
ETL Listed
No
Product Type
Air Conditioner
Type
FFHTC142WA2
UL Listed
Yes
UPC
012505283932