This product requires certification to purchase.

16-1/2 in. Dryer Drum Glide Kit

Frigidaire

16-1/2 in. Dryer Drum Glide Kit

  • Fast #
  • Part #F5303937139
  • Item #5164300
  • Manufacturer Part #5303937139
4.6 out of 5 Customer Rating
Brand image
Frigidaire

16-1/2 in. Dryer Drum Glide Kit

  • Fast #
  • Part #F5303937139
  • Item #5164300
  • Manufacturer Part #5303937139
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Dryer front top drum seal
  • Includes 3 glides and adhesive
  • Requires Certification
Dimensions & Measurements
Length
16-1/2 in
Width
1 in
Characteristics & Features
Brand Model Compatibility
Kenmore, Electrolux, Montgomery Wards, Westinghouse, Tappan, Kelvinator, Gibson, Aad Universal Dryers
Warranty & Product Information
Energy Star Compliant
No
Product Type
Drum Glide Kit