This product requires certification to purchase.

18 in. Trim Kit in Stainless Steel

Frigidaire

18 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FFMTK3027AS
  • Item #9403789
  • Manufacturer Part #FMTK3027AS
4.7 out of 5 Customer Rating
Brand image
Frigidaire

18 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #FFMTK3027AS
  • Item #9403789
  • Manufacturer Part #FMTK3027AS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Complete the look of your kitchen with a built-in trim kit: The stainless-steel trim complements your microwave for a stylish built-in look
  • Required for installation of Frigidaire built-in microwave: A trim kit is required to install the Frigidaire 1.6 cu. ft. built-in microwave. It is available in a variety of colors and sizes
  • Includes installation hardware: Includes all of the parts and pieces to complete the installation of your built-in microwave, including 1 front frame assembly, 1 exhaust duct, 1 bottom mounting rail and 6 screws
  • Certified by UL and cUL: Meets safety and reliability standards
  • Fits Frigidaire 1.6 cu. ft. built-in microwave: For use with Frigidaire microwave model FMBS2227AB
  • Requires Certification

Documents

Dimensions & Measurements
Height
18 in
Width
30 in
Characteristics & Features
Brand Model Compatibility
Model FMBS2227AB
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Warranty & Product Information
Product Type
Trim Kit
UPC
012505565885